Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191236

MPN #: IRP15001K

K2® 1.5 HP Thermoplastic Sprinkler Pump, 47 GPM

Product Description
The K2® Pumps 1-1/2 HP Sprinkler Pump can be used for shallow well applications with water depths up to 20 feet. This may include drilled wells, driven wells, bored wells, creeks, lakes, ponds, and other water sources when the distance to the water is 20 feet or less. Typical applications would include supplying water to a sprinkler system or other situations when large volumes of water at low pressure are required. The thermoplastic construction is the superior material for pumping corrosive water.

Features:
  • Constructed of corrosion-resistant, reinforced thermoplastic for long life
  • Heavy-duty 115/230V dual voltage motor with automatic reset thermal overload protection
  • Self-Priming after pump housing is initially filled
  • 1-1/2" NPT Suction and Discharge size
  • Check valve or foot valve required, sold separately
  • 1 Year Warranty


PRICE
$289.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width10-13/16 in
Height12-1/4 in
Discharge Connection Size1-1/2 in

Product Details

TypeSprinkler Pump
Horsepower1-1/2 HP
ColorBlack
Amperage20/10 A
Hertz60 Hz
Gallons per Minute47 gal/min
Voltage115/230 V
Phase1
Package Quantity1
Discharge Connection TypeNPT
Manufacturers Part NumberIRP15001K
PSI30/50 psi
Housing MaterialReinforced Thermoplastic
BrandK2

Warranty

Warranty1 yr