Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2225043

MPN #: FPZS75V

Flotec Submersible Thermoplastic Sump Pump 3/4 HP

Product Description
Flotec's 3/4 HP sump pump with energy-efficient design that produces high-output performance. Constructed from engineered composites providing dependable, corrosion-resistant service for years to come. Vertical on/off float switch can be used in smaller sump basins.

Key Features:
  • Thermoplastic construction - resists corrosion
  • Zinc motor housing - dissipates heat quickly and extends motor life
  • Stainless steel fasteners and hardware - for long life
  • Smooth Flow Hydraulics - delivers high performance for demanding applications


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6 in
Height12-3/4 in
Weight10 lbs
Cord Length8 ft
Switch Off Height3 in
Switch On Height7-1/2 in
Max Diameter Solids3/16 in
Discharge Connection Size1-1/2 in
Min Sump Pit Diameter10

Product Details

Max Fluid Temperature70 °F
Impeller MaterialPlastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberFPZS75V
Temperature of Liquid Pumped32 to 70
BrandFlotec
Solids HandlingYes
TypeSubmersible Thermoplastic Sump Pump
Horsepower3/4 HP
ColorBlack
Amperage15 A
SeriesFPZS
Hertz60 Hz
Switch TypeVertical
Voltage115 V
Gallons per Hour4700 gal/hr
Housing MaterialThermoplastic
Base MaterialThermoplastic
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty1 Year Limited