Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2224967

MPN #: FP0S4100X

Flotec Stainless SteelUtility/Waterfall PumpSubmersible

Product Description
Flotec Stainless Steel Utility/ Waterfall Pump Submersible

Stainless Steel construction with a ceramic seal design marks the FPOS4100X as the top of the line in the Flotec Waterfall/utility series of pumps.

Key Features:
  • Complete stainless steel construction - superior corrosion resistance
  • Seal design - allows for continuous operation
  • High performance - ideal for waterfalls and streams


PRICE
$529.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.8 in
Width7 in
Height14 in
Weight16.8 lbs
Cord Length15 ft
Discharge Connection Size1-1/4 in

Product Details

Max Fluid Temperature100 °F
Gallons per Minute69 gal/min
Float SwitchNo
Impeller MaterialStainless Steel
MaterialStainless Steel
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberFP0S4100X
SubmersibleYes
Temperature of Liquid Pumped100
BrandFlotec
TypeUtility/Waterfall Pump
Horsepower1/2 HP
ColorSilver
Amperage7.2 A
Hertz60 Hz
Switch TypeManual
Voltage115 V
Gallons per Hour4100 gal/hr
IncludesImpeller, 15' Grounded Power Cord, NPT Adapter, Manual
Shaft Seal MaterialCeramic

Warranty

Warranty2