- 30 CFM Filtration
- 48 CFM Flow Capacity
- 3 Stage, Grade-D Filtration
- Filter Change Indicators on All Filters
- 1/2" Hansen 5000 Series Plug Inlet, Maximum Inlet Pressure 150 PSI
- (2) Automatic Drains w/Discharge Tubes, (1) Manual Drain
- 9 VDC, 60 Hz
- CO Monitor Installed, Set at 10 PPM per OSHA (5 PPM for Canada)
- Monitor CSA Approved for Class 1, Division 1, Groups C and D Environments
- 3-Outlet Solid Aluminum Block Manifold (1/4" Hansen Style)
- External Warning Lights & Alarm
- Pressure Regulator
- Safety Relief Valve Set @ 125 PSI
- Visual Air Flowmeter to Monitor
- Pelican™ Case Mounted
- Use in Closed and Upright Position
- Replacement Filter Kit: BB30-FK
- Monitor To Be Calibrated Once a Month, Calibration Kit: BBK-20 or BBK-20103 (BBK-10 or BBK-10103 for Canada)
- No Remote Alarm Capability
- For use with BBK-20, BBK-20103, BBK-10, BBG-00, BBG-20, BB30-FK, BB30-A, BB30-C, BB30-D
Air Systems 30 CFM Intrinsically Safe Breather Box®, 3 Outlets, Hansen Fitting, BB30-COIS
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,689.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Air Filtration |
| CFM | 30 CFM |
| Power Requirements | 9 VDC |
| Color | Orange |
| Series | Breather Box ® |
| People Served | 3 |
| For Use With | Airline Respirators |
| Includes | 9 VDC Batteries |
| Material | Plastic, Metal |
| Description | Intrinsically Safe CO Monitor |
| Package Quantity | 1 |
| Manufacturers Part Number | BB30-COIS-Hansen |
| PSI | 150 psi |
| Couplers | Hansen |
| Brand | Air Systems International |
Warranty
| Warranty | Against Defects |
Compliance & Certifications
| Certifications | CSA Approved Intrinsically Safe Monitor |