Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WBB2216745

MPN #: KWIK SC

Kee Safety® Galvanized Steel Kwik Kit Railing System, 6' x 6' Corner Kit

Product Description
Kwik Kit safety railing kits allow you to create a sturdy railing system with no welding or threading. Because your uprights are pre-assembled, installation is fast and easy. Kwik Kit Safety Railings can be combined into almost any standard railing configuration. Kwik Kit railings are easily assembled using a standard hex tool. Meets or exceeds OSHA requirements for safety railings. Safety yellow coating for high visibility. Installed with simple hand tools. Pre-assembled uprights. Utilizes reliable Kee Klamp or Kee Lite safety components. Modular versatile construction. No welding, bending, or threading on site. The visible advantage of safety yellow. Anchor bolts not included.

PRICE
$1,119.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
1119.00
Buy 3+ units
1065.00Save $54.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Height42 in
Weight95 lbs
Fitting Inside Diameter1-15/16 in
Rail Diameter1-1/2 in
Pipe Outside Diameter1-9/10 in

Product Details

Assembly RequiredYes
TypeSafety Railing System
ColorYellow
Mounting LocationSurface
IncludesPipe And Fittings With Set Screws. Anchor Bolts Not Included.
FinishGalvanized
MaterialIron
DescriptionSafety Railing Kit
Package Quantity1 Kit
Manufacturers Part NumberKWIK SC
BrandKee Safety