DeWalt® 30 Degree Papertape Framing Nailer
Write a Review
|
Questions & Answers (0)
Product Description
DEWALT 30 degree paper tape collated framing nailer. Industrial grade design for high speed & high volume framing applications. Lightweight with enhanced ergonomics and balance for comfort and control. Recoil dampening engine system to minimize recoil.
PRICE
$295.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fastener Length Capacity | 2 - 3-1/4 in |
| Diameter | .113 to .148 in |
Product Details
| Magazine Capacity | 75 |
| Description | 30 Degree Papertape Framing Nailer |
| Color | Yellow/Black |
| Manufacturers Part Number | DWF83PT |
| Max PSI | 70 - 120 psi |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |