Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jan Fan

Model # :WBB3126454

MPN #: JF-30GB

Jan Fan® 30" Hinged Guard & Blade Set, Yellow

Product Description
  • Blade is constructed 1/8" thick steel spider (3-prong mount between blades and hub)
  • Designed with 3 heavy duty spring steel blades
  • Each blade securely riveted with three ¼" round head solid steel rivets and are statically balanced
  • Guard has instant opening hinge feature for ease of maintenance and cleaning
  • Guard is constructed with 6 gauge outer and radial rib wire size and 11-1/2 gauge spiral wire size
  • Blade and guard meet all safety standards including OSHA, UL Probe
  • Clearance between the guard and blade at any point is not less than 2-1/2" (min. 1-1/2" clearance on 20" model)
  • 8 front to rear guard positive locking fastening loops w/hinge capability (6 fastening loops on 20" guard)
  • Guards fasten securely to motor using 4 motor thru-bolts


PRICE
$309.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter38 in
Fan Diameter30 in

Product Details

MaterialSteel
ColorYellow
Manufacturers Part NumberJF-30GB
For Use With30" Fan
Number of Blades3
BrandJan Fan