Flash Furniture 30"H Clear Coated Barstool with Back and Wood Seat
Write a Review
|
Questions & Answers (0)
Product Description
The high back, Bistro style bar stool will give your dining room or bar decor a refreshing rustic feel with its metal and wood features. This stylish metal stool features a curved back with a vertical slat and a cross brace under the seat for added support and stability. A wood seat adds comfort and beauty. The lower support brace doubles as a footrest, and the glides protect your floor by sliding smoothly when moving it. Designed for both commercial and residential use, this trend-setting setting bar height stool is a great choice for your restaurant's dining area or your home bar.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 46-1/2 in |
| Weight Capacity | 500 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 30-1/2 in |
| Min Seat Height | 30-1/2 in |
| Max Seat Height | 30-1/2 in |
Product Details
| Frame Color Family | Gray |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | XU-DG-TP001B-30-WD-GG |
| Brand | Flash Furniture |
| Type | Bar Stool |
| Color | Walnut |
| Mobile or Stationary | Stationary |
| Seat Color Family | Walnut |
| Casters Included | No |
| Description | Metal Bar Height Stool with Backrest & Wood Seat |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Style | Splat Back |
| Back Type | Mid Back |
| Seat Material | Wood |
Warranty
| Warranty | 5 Years Limited (non-moving metal parts); 2 Years on Parts |