Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230780

MPN #: HVPF 30 OSC UPS

Maxx Air® 30" Oscillating Tilting Adj. Height Pedestal Fan, 3 Speed, 4800 CFM, 240W, 1/5 HP

Product Description
The 30 In. Heavy Duty Oscillating Stand Fan is perfect for a factory, warehouse, barn, gym room, or garage. A powder coated all metal construction make this electric fan rust-resistant, durable, and easy to maintain. Easily assembled using common household tools, this pedestal fan provides 3 powerful speeds and an on/off oscillation function for versatile airflow levels. Adjustable comfort is extremely important-tilt the fan up or down up to 90° and alter the height from 60 to 80 in. using the tool-free adjustment knob for quick, user-friendly customization.

Features:
  • High velocity airflow up to 4,800 CFM on high
  • Adjustable fan height (60 in. - 80 in.) and 90° tilt
  • Easy assembly using household tools
  • 3 speed operation with pull chain
  • 90° oscillating fan head
  • All metal construction
  • For indoor use
  • OSHA compliant rust-resistant grilles
  • C/UL/US Listed
  • 2-year limited warranty


PRICE
$289.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth26 in
Height60 - 80 in
Weight48 lbs
Cord Length11 ft
Base Diameter26 in
Fan Diameter30 in

Product Details

Assembly RequiredYes
Number of Speeds3
Fan TypeIndustrial
Number of Blades3
Blade MaterialAluminum
Motor TypeOpen Air Over
Wattage240 W
MaterialMetal
Phase1
Blade TypeAluminum
Manufacturers Part NumberHVPF 30 OSC UPS
Indoor/OutdoorIndoor
BrandMaxx Air
TypeTilting Pedestal Fan
CFM4100/4400/4800 CFM
Horsepower1/5 HP
ColorBlack
Amperage2.1 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage120 V
Oscillating/Non OscillatingOscillating
Features3 Speed Operation with Pull Chain

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed