Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091229

MPN #: BH2500

Shinn Fu America Air Actuated Hydraulic Bottle Jack, 50 Ton

Product Description
This Automotive Air Actuated Hydraulic Bottle Jack is designed to lift, not support, rated capacity loads consisting of one end of a vehicle. Immediately after lifting, the load must be supported by a pair of appropriately rated jack stands. Ensure that air source can dedicate 7.8 CFM @ 110-175 psi to each jack operated. A minimum of 150 psi air pressure is required to raise rated capacity load.

Features:
  • 50 Ton Capacity
  • Effortless air operation will greatly reduce operator fatigue and speed up the efficiency of garage work
  • A compact yet powerful Air Turbo Motor equipped to raise the load to the desired height efficiently, effortlessly, and safely
  • A built-in by-pass device protects hydraulic system from over pumping damage
  • Versatile "Quick Connector" design provides for easy removal of air hose from air motor allowing compact storage or remote operation
  • All air bottle jacks have chrome plated rams to help extend seal life
  • One Year Limited Warranty


PRICE
$1,799.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-7/8 in
Width7-3/8 in
Height19 in
Weight Capacity50 Ton
Weight135 lbs
Max Height19 in
Hydraulic Lift Inches7" in
Low Height12 in
Base Dimensions10-7/8 L x 7-3/8 W in
Saddle Diameter2-1/2" in

Product Details

ColorRed
Capacity50 Ton
DescriptionAir Actuated
Manufacturers Part NumberBH2500
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA