Features:
AME International 50 Ton Air Hydraulic Bottle - 14480
Write a Review
|
Questions & Answers (0)
Product Description
AME International 50 Ton Air Hydraulic Bottle - 14480 is made with chromed ram, an aluminum air motor, and heavy duty springs helping ensure that this hydraulic bottle has a long use life.
Features:
Capacity: 50 Ton Min.Height: 12' (32 cm) Max. Height: 19' (48.2 cm) Weight: 138 lbs (62.6 kg) Each unit factory tested at 150% overload
Features:
PRICE
$3,063.41
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 12 in |
| Height | 7-3/8 in |
| Weight | 139 lbs |
| Low Height | 12 in |
| Max Height | 19 in |
Product Details
| Capacity | 50 Ton |
| Package Quantity | 1 |
| Description | Hydraulic Bottle Jack |
| Color | BLACK |
| Manufacturers Part Number | 14480 |
| Brand | AME International |