Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Buyers Products

Model # :WBB2276352

MPN #: BP760A

Buyers Products 30 Ton Heavy-Duty Swivel Type Pintle Hook - BP760A

Product Description
The 30 Ton Heavy Duty Swivel Type Pintle Hook from Buyers Products features swivel action to reduce stress on towing mechanisms and allow for off-road and uneven terrain towing. The swivel action allows for travel over curbs and rough or broken terrain. It's ideal for heavy duty construction, utility equipment and highway construction towing purposes, with towing loads up to 60,000 lb. For off-road use, the load should be reduced by 25%.

Features
  • Allows towing heavy equipment over uneven terrain.
  • Strong forged steel construction.
  • Black Type Pintle Hook


PRICE
$309.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth14-4/9 in
Height5-1/3 in
Weight40.9 lbs
Size30 Ton
Fastener Size3/4 in

Product Details

TypePintle Hook
ColorBlack
For Use WithOff Road, Construction/Utility Equipment Towing, Road Construction
ID Eye3"
StyleHeavy-Duty Swivel
M.G.T.W.60,000 Lbs
Hole Spacing Horizontal6-1/2"
FinishPowder Coat
MaterialForged Steel
Description30 Ton Heavy-Duty Swivel Type Pintle Hook
Mounting Pattern Horizontal6-1/2"
Manufacturers Part NumberBP760A
M.V.I.12,000 Lbs
BrandBuyers Products