Eclipse 300-015 - Crimper, D-Sub, Closed Barrel Contacts, 4-Way Indent AWG 26-20
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 6-1/3 in |
Product Details
| Manufacturers Part Number | 300-015 |
| Handle Material | PVC |
| Material | Carbon Steel |
| Description | Crimper, D-Sub, Closed Barrel Contacts, 4-Way Indent |
| Brand | Eclipse |
Related Products
Features: Supplied with a 300 mm (12") shatterproof Sandflex® 24 TPI bi-metal blade High blade tensioning mechanism Alternative 55° blade mounting pins for flush cutting Steel tube core plastic coated frame allows high tension for straight accurate cutting Professional hacksaw frame Offers a strong steel frame that is covered with a protective dual component plastic Comfortable, non-slip and soft back handle and front grip ensures a solid, secure grip Tension mechanism is fully integrated into the handles so there is no obstruction during use
The Crescent Wiss® tradesman shears feature premium-grade steel blades that extend through the handles for twice the strength and ten times the cutting power of standard shears. Their titanium blade coating is three times harder than steel for extra durability and longer edge life. A serrated bottom blade grips material for better control and cleaner cuts, while optimized handle contact points and an index finger "control channel" improve cutting power and increase stability. Touch-point ergonomic handles feature soft textured TPR grips for exceptional comfort and reduced fatigue, even ...
The Crescent Wiss® spring-loaded tradesman shears feature premium steel blades that extend through the handles for twice the strength and ten times the cutting power of standard shears. Their titanium blade coating is three times harder than steel for extra durability and longer edge life. A serrated bottom blade grips material for better control and cleaner cuts, while spring-loaded design and optimized handle contact points improve comfort and reduce fatigue. A quick-release ergonomic latch that locks the tool closed for storage and soft-grip TPR handles are added safety and comfort ...
The Crescent Wiss® utility shears feature premium steel blades, precision-engineered with knife-like edges to deliver ten times the cutting power of standard shears. Their titanium blade coating is three times harder than steel for extra durability and longer edge life and their compact design is made for easy portability. A serrated bottom blade grips material for better control and cleaner cuts, while spring loaded design and optimized handle contact points improve comfort and reduce fatigue. A quick release ergonomic latch that locks the shears closed for transport and soft-grip TPR ...
15" ProTouch™ Course Cut Saw Made of steel teeth using M2™ Tooth Technology for a fast and efficient cut and a hardwood handle for long lasting durability. Deep Gullets™ and Easy-Start teeth provide rapid and smooth cutting with rapid removal of wood chips. The Thick-Body™ blade built for rigidity and superb control. Tapered-Pitch™ nose improves clearance and stability. ProTouch handle provides an ergonomic design for maximum comfort and durability. Available type is Course . Blade length is 15" . Blade thickness is 1mm . Tooth count is 9 pt . Carton quantity ...