Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929674

MPN #: 300-002

Eclipse 300-002 - Crimper, Ratcheted, Red/Blue/Yellow Terminals

Product Description
​

Features:
  • Application: Red, Yellow, Blue Insulated terminals Nylon and Vinyl
  • Crimp Size: AWG 22-18/ 16-14/ 12-10 DIN 0. 5-1. 0/ 1. 5-2. 5/ 4. 0-6. 0 mm2
  • This item is assembled to order, please contact customer service to verify stock


PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8-1/2 in

Product Details

Manufacturers Part Number300-002
Handle MaterialTPR/Polypropylene
MaterialMedium Carbon Steel
DescriptionCrimper, Ratcheted
BrandEclipse