Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929968

MPN #: 902-158

Eclipse 902-158 - CrimPro Crimper for Insulated Flag Terminals AWG 22-18, 16-14

Product Description
CrimPro Crimper for Insulated Flag TerminalsApplication:Red and Blue Insulated Flag TerminalsCrimp Size: AWG 22-18/ 16-14DIN 0.5-1.0/ 1.5-2.5mm2

PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9-1/4 in

Product Details

Manufacturers Part Number902-158
Handle MaterialTPR
MaterialMedium Carbon Steel
DescriptionCrimPro Crimper For Insulated Flag Terminals
BrandEclipse