Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB1929466

MPN #: PM-251

Eclipse PM-251 - Long-nosed Slim Full-Flush Cutters

Product Description
​

Features:
  • Made from high carbon steel.
  • Accurately machines, these high quality precision tools are designed for fine assembling and adjustment operations on electronic circuits
  • Provide for easy work on high density PC board


PRICE
$11.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-3/4 in

Product Details

Manufacturers Part NumberPM-251
Handle MaterialConductive Polypropylene
MaterialHigh Carbon Steel
DescriptionLong-nosed Slim Full-Flush Cutters
BrandEclipse