Ergodyne 3002 Standard Gray Retractable Tool Lanyard - Belt Clip + Carabiner
Write a Review
|
Questions & Answers (0)
Product Description
The Squids® 3002 Retractable Tool Lanyard features a hook & loop attachment on one end, and an auto-locking carabiner connection on the other end.
PRICE
$48.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2 lbs |
| Size | One size |
Product Details
| Type | Standard Gray Retractable Tool Lanyard - Belt Clip + Carabiner |
| Color | Gray |
| Series | 3002 |
| Application | Heavy Construction,Utilities,Mining,Arborists,Roofing,Oil/Gas,Telecommunications |
| For Use With | Hand tools |
| Includes | Lanyard only |
| Material | Dyneema Cord, Nylon Housing with Fiberglass Reinforcement |
| Package Quantity | 1 |
| Manufacturers Part Number | 19302 |
| Respirator Connection Type | Belt Clip/Carabiner |
| Brand | Ergodyne |