Ergodyne® 19057 Squids® 3116 Pull-On Wrist Lanyard with Buckle, 3lbs Max, Black, Elastic - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne® 19057 Squids® 3116 Pull-On Wrist Lanyard with Buckle, 3lbs Max, Black, Elastic
Pull-On wrist lanyard with modular loop connection tethers tools limiting the distance of a dropped tool and reduces snag hazards. Exchange tools easily with quick connecting modular buckle design.Elastic maintains snug fitPull-on design is easy to take on and offOne size fits allModular quick connecting buckle for exchanging multiple toolsCompatible with 3103: Detachable Lanyard LoopsTelecommunications,Municipalities,Construction,Utilities,Wind Energy,Oil & Gas,Power Generation,Transportation
Pull-On wrist lanyard with modular loop connection tethers tools limiting the distance of a dropped tool and reduces snag hazards. Exchange tools easily with quick connecting modular buckle design.Elastic maintains snug fitPull-on design is easy to take on and offOne size fits allModular quick connecting buckle for exchanging multiple toolsCompatible with 3103: Detachable Lanyard LoopsTelecommunications,Municipalities,Construction,Utilities,Wind Energy,Oil & Gas,Power Generation,Transportation
PRICE
$49.20 Sold in packages of 6 / $8.20 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3 lbs |
| Size | One Size |
| Working Length | 8" |
Product Details
| Style | Lanyard |
| Type | Pull-On Wrist Lanyard with Buckle |
| Material | Elastic |
| Package Quantity | 6 |
| Description | Squids® 3116 Pull-On Wrist Lanyard with Buckle |
| Color | Black |
| Manufacturers Part Number | 19057 |
| Brand | Ergodyne |