Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173186

MPN #: K4934-1

Lincoln Electric® 300C Advanced Educational Power Wave® Multi-Process Welder, 350A, Red

Product Description
From technical training to industrial fabrication, Lincoln Electric® is introducing an all-new industrial 300 Amp, Do-Everything Power Wave. Packed with all of the performance and leading-edge technology you expect from a Power Wave system, now completely revamped to take the industrial "all-in-one" class of welders to the next level.

Features:
  • Best-in-Class Performance - Industry's only true 300 Amp, 100% Duty Cycle, All- Process Machine
  • All-Process Versatility - SMAW, GTAW, GMAW, FCAW, CAG processes, with high-frequency and AC capabilities as well as access to advanced processes such STT®, Rapid X® and Low Fume Pulse®
  • Advanced Connectivity and Control - All Power Wave® systems come standard with access to Lincoln Electric® Power Wave® Manager and Lincoln Electric® Checkpoint® Production Monitoring allowing for advanced remote configuration, process control, and quality assurance
  • Patented PowerConnect® Technology - Automatically adjusts to input power from 200-600V, 50 or 60 Hz, single phase or three phase. Welding output remains constant through the entire input voltage range
  • Tribrid® Power Module - Exceptional welding performance with high power factor and efficiency
  • Optional 115V (10A) AC Duplex Auxiliary Power Receptacle - Features Surge Blocker™ Technology to ensure simultaneous welding performance is not compromised by high starting current devices such as grinders (typically requiring 60A or more peak surge current)
  • Ready-to-Run™ - Design features for simple and straightforward operation, including cable management hooks, integrated cart with tilting bottle rack, and Twist-Mate™ TIG connection and gas solenoid
  • Industry leading 5 Year warranty
  • Smart Fan Operation - Only runs when needed to minimize noise and energy consumption
  • Process- Stick (SMAW), Flux-Cored (FCAW), TIG (GTAW), MIG (GMAW), Pulsed MIG (GMAW-P), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G), GMAW-STT, Metal-cored Wire (GMAW-C)
  • What's Included: Power Wave 300C Advanced (K4488-1), 10ft (3.0m) Input Power Cord, Magnum PRO Curve 300 Gun Ready-Pak (K2951-2-6-45), Harris Flowmeter/Regulator and Hose Kit (3100856), 10ft Work Lead, PTA-17F TIG Torch, Ready-Pak (12.5 ft 1 pc.) (K1782-14), Foot Amptrol - 25 ft (7.6M) 12-pin (K870-2), Stick Electrode Holder Cable (w/ Twist Mate) (K2374-1), .035/.045 Combination V Groove Drive Rolls (Included in Wire Drive Assembly) (KP1696-1)


PRICE
$21,115.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-5/8 in
Width20-5/8 in
Height39-11/16 in
Weight226 lbs

Product Details

Duty Cycle350 A @ 40%, 300 A @ 100%, 325 A @ 40%, 280 A @ 100%
ColorRed
Amperage5 - 350 A
Hertz50/60 Hz
PolarityAC/DC
ProcessStick, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded
Voltage200-208/220-230/380-415/460/575/1/3/50/60 V
Phase1, 3
DescriptionEducational One Advanced Process Welder
Single Pass Capacity65
Manufacturers Part NumberK4934-1
Output5 - 350A BTU
BrandLincoln Electric

Warranty

Warranty5