Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173213

MPN #: K3581-1

Lincoln Electric® Maverick® 325X Multi-Process Welder, 400A, 60 Hz, Gray

Product Description
The Maverick® 325X is an advanced engine-driven welder with the perfect combination of size, performance, and innovation. This best-in-class arc welding machine provides substantial power and promotes fuel savings with variable engine RPM and auto start/stop capabilities. In addition, the machine boasts an advanced user interface on a heavy-duty 4.6" weatherproof LCD screen. The machine also features CrossLinc® technology, which allows the adjustment of machine output at the arc to promote productivity, site safety, and overall weld quality.

Features:
  • Compact Power – Plenty of jobsite power with 325A of welding output and 10 kW of clean, single-phase power
  • Optimized Performance – A multi-process workhorse with specialized stick, wire welding, and direct-connect spool gun capabilities for all your jobsite needs
  • Greater Machine Control – Durable, 4.6 inch digital display for full machine control - including process setup, maintenance reminders, and PIN authorization
  • CrossLinc® Enabled – Change welding parameters at the arc without an additional control cable - helping to increase productivity, promote safety, and improve weld quality
  • Variable Engine RPM – Automatically adjusts engine speed to reduce fuel consumption and engine noise
  • Auto-Stop/Start Technology – Save on fuel, avoid excess idling and reduce engine wear
  • Process- Stick (SMAW), Gouging (CAC-A), TIG (GTAW), MIG (GMAW), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G)
  • What's Included: Machine Only


PRICE
$25,215.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width21-1/2 in
Height30 in
Weight750 lbs

Product Details

Duty Cycle325 A @ 100%, 350 A @ 60%
ColorGray
Amperage35 - 400 A
Hertz60 Hz
PolarityDC
ProcessStick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
Voltage120/240 V
Phase1
DescriptionEngine Driven Welder/Generator
Single Pass Capacity75
Manufacturers Part NumberK3581-1
Output35 - 400A BTU
BrandLincoln Electric

Warranty

Warranty3