Features:
- 300,000 BTU's
- Overheat Auto Shut-off Protection
- Continuous Electronic Ignition
- Thermostat Control
- Adjustable Heat Angle
- Cord Wrap. Runtime: on a 500 lb. 35 to 53 hrs
- Limited Warranty of 1 year
Weights & Dimensions
| Length | 33-11/16 in |
| Width | 12-5/8 in |
| Height | 18-1/2 in |
| Weight | 33.3 lbs |
| Coverage Area | 7000 ft² |
Product Details
| Type | Forced Air Heater |
| CFM | 1800 CFM |
| Max Run Time | 35 hr |
| Color | Gray |
| Amperage | 0.65 A |
| Voltage | 120 V |
| Includes | Carry Handle |
| Material | Steel |
| Ignition Type | Continuous Spark |
| Manufacturers Part Number | FA300DGD |
| BTU | 300000 BTU |
| Fuel Type | Propane |
| Thermostat | Yes |
| Brand | Dyna-Glo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |