Features and Benefits:
- Air hydraulic foot pump with nylon case which is extremely light and durable
- Oil dipstick for easy checking of oil level.
- Oil port: 3/8-18 NPT; Oil capacity 0.64 Qts (1.6L)
- Air Pressure Range: 40.6 PSI (0.28Mpa) - 124.7 PSI (0.86Mpa)
- Pressure Rating: 10152.6 PSI (70Mpa)
- Output flow rate Loaded: 0.17L/Min; No Load: 0.85L/Min
- Single acting air hydraulic pump offers value, compliance and safety for use in workshops, industry, garages, etc.
- Covered by a 1 year warranty.