A Single Operator can Transport and Position 55 gallon Drums. The manual Low-Profile Hydraulic Drum Truck is ideal for loading and unloading 55 gallon steel drums when a forklift is not available. The unit allows one person to lift, transport and position drums, as well as engage elevated drums. A spring-loaded clamp securely grasps the rim of the drum and the foot operated hydraulic pump lifts the drum to the desired height. Rolls smoothly on two 3-1/8" x 1-1/4" polyurethane swivel steering casters with brakes and two 2-1/2" x 1-1/2" polyurethane rigid load wheels. Drum Lift Truck is easily disassembled for storage or transport. Durable steel construction features a scratch-resistant enamel finish.Note: The Outrigger Height = 2-1/4".
Vestil Manual Low-Profile Hydraulic Drum Truck for 55 Gallon Drums
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 37 in |
| Height | 60 in |
| Raised Height | 31-11/16 in |
| Weight Capacity | 600 lbs |
| Weight | 185 lbs |
Product Details
| Assembly Required | Yes |
| Type | Roll Lifter & Transporter |
| Powered or Manual Lift | Manual |
| Drum Compatibility | Steel Drum |
| Color | Yellow |
| Wheel Type | Solid |
| Material | Steel |
| Operation | Manual Lift |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | LPDT |
| Brand | Vestil |