Features:
- Holds 55 gallon steel and fiber drums with a top lip
- Poly on steel wheels
- Designed to easily lift drums with little energy
- Solid steel construction offers long lasting rugged use
Weights & Dimensions
| Length | 27-13/16 in |
| Width | 30-1/2 in |
| Height | 57-1/2 in |
| Raised Height | 15 in |
| Weight Capacity | 500 lbs |
| Weight | 116 lbs |
| Wheel Diameter | 6 Front / 3 Rear in |
Product Details
| Assembly Required | No |
| Wheel Material | Poly-On-Steel |
| Type | Drum Lifting Jack |
| Powered or Manual Lift | Manual |
| Drum Compatibility | Steel Drum/Fiber Drum |
| Color | Yellow |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Drum Capacity | 55 gal |
| Manufacturers Part Number | DRUM-55-36 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |