Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB3168384

MPN #: 307301

Omnimed Wall Mount Wipe Dispenser Holder, Holds 4-1/2" Dia. Bottle, 5"W x 5-1/8"D x 5-3/8"H, Clear

Product Description
Introducing the Omnimed Wall-Mounted Wipes Dispenser – an innovative solution designed to enhance cleanliness and convenience in any setting. Crafted with precision in the USA from clear PTEG, this dispenser seamlessly combines practicality with a touch of modern design. Elevate your hygiene protocols with the Omnimed Wall-Mounted Wipes Dispenser – a clear choice for those who prioritize cleanliness, functionality, and American craftsmanship. Trust in Omnimed for quality solutions that stand the test of time. Perfect for Various Settings whether you're in a healthcare facility, office, classroom, or public space, the Omnimed Wall-Mounted Wipes Dispenser is a versatile solution for maintaining hygiene standards. They are available in multiple sizes depending on the type of bottle or wipe dispenser used. The 307301 measures 5-3/8"H x 5"W x 5-1/8"D and are warranted for 1 year.

Features:
  • Versatile Bottle Storage: The Omnimed Wall-Mounted Wipes Dispenser features a spacious 4-1/2" diameter opening, providing ample space for storing wipes or sanitizer bottles. Keep your essential cleaning supplies easily accessible and organized
  • Clear Acrylic Construction: Engineered with high-quality clear PTEG, this dispenser offers a transparent and contemporary aesthetic. The see-through design not only adds a modern flair but also allows for quick visual checks on wipe or sanitizer levels
  • Wall-Mounted for Space Efficiency: Save valuable counter or desk space by easily mounting this dispenser on any wall. The sleek, low-profile design ensures a neat and unobtrusive addition to your environment
  • Easy Refilling: Refilling is a breeze with the wide 4-1/2" opening. Simply insert a new wipe or sanitizer bottle with ease, minimizing downtime and ensuring a continuous supply of cleaning materials
  • Durable and Long-Lasting: Omnimed takes pride in using durable materials, ensuring that this dispenser withstands daily use in various environments. The clear PTEG is not only robust but also easy to clean, maintaining a polished appearance
  • User-Friendly Design: The dispenser is designed with user convenience in mind. Access wipes or sanitizer easily and efficiently, promoting a seamless and hassle-free experience for both staff and visitors


PRICE
$45.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth5-1/8 in
Height5-3/8 in
Hole Diameter4-1/2 in

Product Details

TypeHolder
MaterialPTEG
Package Quantity1
DescriptionWall Mount Medium Bottle & Saniwipe Holder
ColorClear
Manufacturers Part Number307301
BrandOmnimed