Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2289022

MPN #: 305335

Omnimed® 305335 Stainless Steel Single Glove Box Holder, Medical Cross Design, 1/PK

Product Description
Omnimed® stainless steel glove box holders are built for heavy duty use. Constructed of durable stainless steel, they are spot welded for a sleek, easy to care for finish that will withstand years of use and still look new. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. These holders are simple to load and can be mounted horizontally on a variety of surfaces.

Features:
  • Stainless steel strength and durability
  • Mounts horizontally
  • Large medical cross opening
  • Mounting holes for easy installation (Mounting hardware not included)
  • Proudly Made In the USA & Includes 5 year warranty
  • Dimensions: 6"H x 10"W x 3-3/4"D
Glove boxes shown are not included.

PRICE
$37.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth3-3/4 in
Height6 in

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorSilver
Mounting HolesYes
StyleTop Loading
Mounting LocationWall
CapacitySingle
MaterialStainless Steel
DescriptionMedical Cross Single Glove Box Holder
Package Quantity1
Manufacturers Part Number305335
BrandOmnimed

Warranty

Warranty5 yr