Features:
- 15 Series compatible
- Black powder-coated zinc die-cast hinge withstainless steel pin
- 4488 features ratcheting clamp handle forlocking hinge into position
Weights & Dimensions
| Length | 15/16 in |
| Width | 9/16 in |
| Height | 9/16 in |
| Thread | 5/16-18 in |
Product Details
| Type | Button Head Socket |
| Finish Type | Black Zinc |
| Material | Steel |
| Description | Cap Screw |
| Series | 15 Series |
| Manufacturers Part Number | 3114 |
| Brand | 80/20 Inc |