Continental Dynamics
Model # :WB246556
Continental Dynamics® 30" Portable Tilt Blower Drum Fan, 9,800 CFM, 1/3 HP, 1 Phase
|
Questions & Answers (0)
Product Description
This CD industrial fan features a 2-speed PSC permanently lubricated single phase, 120V ball bearing type motor. The working ambient temperature range of this model is 0 - 40° C (32 - 104° Fahrenheit). Blower fans have a complete metal housing with spiral wire safety guards and three (3) aluminum blades. Features a yellow 12'L SJT 3-conductor cord. 2 wheel cart base permits drum to tilt 360°. It meets OSHA standards. UL and cUL Listed and conforms to UL507 Standard. This product has limited warranty of 1 year. Horsepower rating based upon maximum speed/load.
PRICE
$425.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-7/16 in |
| Depth | 12-13/32 in |
| Height | 36 in |
| Weight | 55 lbs |
| Cord Length | 12 ft |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Open Air Over |
| Mounting Location | Free Standing |
| Wattage | 348 W |
| Material | Metal |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 246556 |
| Indoor/Outdoor | Indoor |
| Sound Level | 77 |
| Brand | Continental Dynamics |
| RPM | 1100 rpm |
| Type | Drum Fan |
| CFM | 9100/9800 CFM |
| Horsepower | 1/3 HP |
| Color | Gray |
| Amperage | 2.9 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1,100 rpm |
| Voltage | 120 V |
| Package Quantity | 1 |
| Description | Industrial Drum Fan |
| Oscillating/Non Oscillating | Non Oscillating |
| Power Cord Type | SJT 3 Conductor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL listed, OSHA, UL507 |