Climax Metal, 30mm Locking Assembly C193 Series, C193M-30, Metric, M5 X 18
Write a Review
|
Questions & Answers (0)
Product Description
Drop-in replacement for commonly used hex nut keyless bushings. Simple installation using annular M6 Socket Head Cap Screws. No axial movement of mounted component during installation.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension L2 | 1.102 in |
| Locking Screw Size | M5 X 18 |
| Dimension L3 | 1.299 in |
| Shaft Length | 30 in |
| Diagram Dimension D | 1.1811 in |
| Dimension L | 0.669 in |
| Fax (Lbs.F) | 8,796 lbs |
| Dimension D | 1.9375 in |
| Dimension D1 | 2.0625 in |
Product Details
| PH (PSI) | 18,000 psi |
| Series | C193 |
| Number of Locking Screws | 10 |
| PS | 29,527 psi |
| DN | 2.96 |
| Material | Climax Metal |
| Manufacturers Part Number | C193M-30 |
| Brand | Climax Metal |