Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Brecknell

Model # :WBB346342

MPN #: 311

Brecknell 311 Office Digital Scale 11lb x 0.1 oz, 5-7/8 Diameter Platform

Product Description

This simple weight-only electronic scale is perfect for letter and small parcel mail to ensure correct postage without overpayment. for letter. Includes On/Tare, Off and Units buttons. Displays weight in lb/oz, kg/g. The low profile design is easy to use and store. Uses four AA batteries (included).

PROMOTIONAL PRICE
$37.08

was $69.95
Save $32.87 (47%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width6-3/4 in
Height1-1/2 in
Weight Capacity11 lbs
Weight2 lbs
Platform Diameter5-7/8 in
Readability0.1 oz
Display Digit Height0.6"
Pan/Platform Size5-7/8"
Unit of Measurementlb/oz, kg/g

Product Details

TypeDigital Postal Scale
DisplayLCD
ColorGray
Power SupplyFour AA Batteries (Included)
Series311
Accuracy0.1% °F
MaterialPlastic
DescriptionOffice Digital Scale - Weight Only
Package Quantity1
Manufacturers Part Number311
BrandBrecknell

Warranty

Warranty1 yr