Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166471

MPN #: 20695

Jackson Safety® Maxview™ 370 Speed Dial Series Replacement Face Shield Headgear, Gray

Product Description
The Jackson® Safety Speed Dial 370™ Ratcheting Headgear is a replacement part for Quad™ 500, Maxview™, and F4XP Series face shields.

Design:
  • Jackson® Safety Speed Dial 370™ Ratcheting Headgear features the patented Speed Dial 370™ ratcheting headgear system, offering the fastest, easiest, and most efficient ratcheting headgear system in the industry
Feature:
  • Save time, increase productivity, and improve worker safety with Jackson®'s famous "Easy Grab-Easy Turn" oversized adjusting dial and its patented "Qwik-Fit" swivel adjuster headband that adjusts suspension for maximum comfort and fit quickly, easily, and conveniently
Compatibility:
  • Fits Jackson® Safety face shields: Quad™ 500 Series (14220, 14230, 14233), Maxview™ Series (Product No. 14200, 14201), and F4XP Series (14260


PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFace Shield Headgear
MaterialPolycarbonate
Package Quantity1
DescriptionReplacement Face Shield Headgear
ColorGray
SeriesMaxview
Manufacturers Part Number20695
For Use With"Maxview™ 14200, 14201"
BrandJackson Safety

Compliance & Certifications

Certifications"ANSI Z87.1, CSA Z94.3"