Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614949

MPN #: S1040

Clear-Aluminum Bound Pc Face Shield Only

Product Description
Polycarbonate Face shield Aluminum bound PC face shield

Includes face shield only. Headgear sold separately.

Feature:
  • Meets ANSI Z87+
  • Size: 8" x 15.5" | .040" thick
  • Aluminum bound allows shield to bend into preferred shape.
  • Provides 99% UVA/B/C protection.
  • Universal slots will accommodate a wide variety of headgear.
  • Shown with HGBR - sold separately.
  • Meets ANSI/ISEA Z87.1-2020 + High Impact
PRICE
$11.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-7/8 in
Width8-5/8 in
Height8-3/8 in

Product Details

TypeFaceshield
MaterialPolycarbonate
DescriptionFace Shield Without Head Gear
ColorClear
Manufacturers Part NumberS1040
BrandPyramex Safety

Compliance & Certifications

CertificationsMeets or exceeds ANSI Z87.1 requirements