Dexter Russell 31560 - Steak Knife Set, 6 Piece, Jumbo Style, Stamped, 6"L
Write a Review
|
Questions & Answers (0)
Product Description
Basics serving pieces for chefs who want Dexter quality at its most affordable. Dexter Basics® offers performance and value for commercial use. Dexter Basics serving pieces feature a one-piece stainless steel construction and are the right tools for buffet lines, parties, and caterers.
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 1-3/4 |
| Handle Length | 5 in |
| Blade Length | 6 in |
Product Details
| Type | Stamped |
| Handle Material | Rosewood |
| Series | Dexter Basics |
| Made in the USA | Yes |
| Material | Stain-free, High Carbon Steel |
| Description | 6 Piece Steak Knife Set |
| Manufacturers Part Number | 31560 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |