Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mundial

Model # :WBB2019363

MPN #: W56-984

Mundial W56-984 - Chef's Set, 10 Piece, High Carbon Steel, w/Storage Bag

Product Description
Mundial W56-984 - Chef's Set, 10 Piece, High Carbon Steel, Storage Bag

10 Piece Chef's Set, High Carbon Steel

  • 3 1/4" Paring knife
  • 6" Utility knife, serrated edge
  • 6" Boning knife - curved
  • 7" Santoku knife - hollow edge
  • 9" Offset sandwich knife -serrated edge
  • 10" Cook's knife
  • 12" Slicing knife- hollow edge
  • 12" Diamond sharpening steel
  • Take-A-Part kitchen shears
  • Cutlery bag


PRICE
$289.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeStamped
Handle MaterialWhite Polypropylene With Anti-Microbial Protection
IncludesParing, Utility, Boning, Santoku, Sandwich, Cook, Slicer, Sharpening Steel
MaterialStainless Steel
Package Quantity1
Description10 Piece Chef's Set with Storage Bag
ColorWhite
Manufacturers Part NumberW56-984
BrandMundial

Warranty

WarrantyLifetime