- Hand held, hammer struck
- Crowned striking insures full force to the center of stamp
- Packed in durable storage containers
- Letter Set contains 27 pieces, A thru Z plus ampersand (&)
- Figure Set contains 9 pieces, 0 thru 8 (the 6 is used as 9)
Model # :WBB954476
MPN #: 2080124
3/8" Import 36 Pc. Letter & Figure Steel Stamp Set
Write a Review
|
Questions & Answers (0)
Product Description
Letter & Figure Stamp Set
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8" |
Product Details
| Style | Letters & Figures |
| Type | General Purpose |
| Number of Pieces | 36 |
| Material | Steel |