Buyers 32.20" Clear Combination Spot-Flood Light Bar With 60 LED - 1492163
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 32.20 Inch LED Combination Clear Spot-Flood Light Bar has 60 bright LEDs for a combined spot-flood beam pattern. With 16,200 lumens, this 12A light bar attaches to your vehicle to illuminate your work site. The light bar has a sturdy aluminum base, blunt cut connection, and a 52.5 in. lead length. It's rated IP67 for water and dust resistance and is backed with a 5 year warranty.
PRICE
$255.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-5/7 in |
| Depth | 3-2/5 in |
| Height | 4-8/9 in |
| Size | 32.2" |
| Lead Length | 52.5 in |
Product Details
| Type | Spot-Flood Light Bars |
| Lens Color Family | Clear |
| Amperage | 12 A |
| Number of LEDs | 60 |
| Mounting Location | Surface |
| Wattage | 144 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Combination Spot-Flood Light Bar |
| Manufacturers Part Number | 1492163 |
| Respirator Connection Type | Blunt Cut |
| Lumens | 16200 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |