Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Inkanto

Model # :WBB1249218

MPN #: T65109IO

Inkanto AWX FH Resin Enhanced Wax Ribbons, 110mm W x 450m L, Black, 12 Rolls/Case

Product Description
The AWX® FH ribbons are resin enhanced wax ribbons. Intrinsically, they are the highest performance wax ribbons of the Inkanto range, enabling them to answer the requirements of all wax applications including the most demanding ones with very good resistance. They are ideal to use with flat head printers. This product has a limited lifetime warranty.

Main Usages: Signage and logos, tags, bags of parts/products, distribution labels, crates, storage and shipping.

Features:
  • The perfect combination of print quality and durability
  • Easy to use, prints over a wide range of settings
  • Print fineness ideal for logos, small characters and barcodes
Product Certifications:
  • 1935/2004 - food contact Europe
  • FDA - food contact USA
  • RoHS - heavy metals
  • Halogen free - halogens
  • REACH SVHC free
  • CP65 - California Proposition 65


PRICE
$235.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
235.95
Buy 3 units - 5 units
225.95Save $10.00 (4%)
Buy 6+ units
219.95Save $16.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length450 m
Width110 mm
Core Size1 in

Product Details

TypeWax Ribbon
Rolls per Case12
ColorBlack
SeriesAWX FH
Rolls per Carton12
MaterialPremium Wax
Package Quantity12
Manufacturers Part NumberT65109IO
Printer TypeZebra Industrial - High Performance Series
BrandInkanto

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO 9001, 14001, OHSAS18001