The soft gasket lining forms to the wearer's face for a comfortable, customized fit while sealing out dust, debris and liquid splashes. The neoprene strap is adjustable, comfortably secures on heads, hard hats or caps and is easy to clean when the job gets dirty.
LENS TECHNOLOGY
The lens features Fog-Off+ technology for durable scratch-resistance and enhanced anti-fog performance for clear viewing no matter the job-particularly useful for those working with dust masks or around extreme changes in temperature. UV protection filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun, and a side latch buckle design makes for easy replacement.
TESTED & APPROVED
These impact-resistant safety goggles are tested to ANSI Z87.1+ High-Velocity Impact Protection, anti-fog and optical requirements. ANSI Z87.1 is the US standard for Personal Eye and Face Protection Devices.
These safety goggles are great for protecting and preventing dust, debris or dangerous particles or chemicals from damaging your eyes during indoor and outdoor work like construction, carpentry/woodworking, demolition or landscaping.
Every day, approximately 2,200 workers suffer from eye injuries that require medical treatment, and of those injured workers, 3 out of 5 of them were not wearing their eye protection gear. And over 100 of those instances require time away from work.
Features:
- LOW-PROFILE AND LIGHTWEIGHT - Makes for a custom, secure fit
- ENHANCED ANTI-FOG - Fog-Off+ technology exceeds ANSI Z87.1 requirements with improved anti-fog performance vs original Fog-Off
- ENHANCED SCRATCH RESISTANCE - Fog-Off+ technology tested to EN166 scratch resistance requirements for improved durability
- IMPACT RESISTANT - Meet ANSI Z87.1+ D3 D4 X, CSA Z94.3 & EN166 3 4 K N BT
- UV PROTECTION - Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun
- SOFT FRAME GASKET - Limits eye exposure to dust, debris and liquid splashes while providing a comfortable fit over long periods
- NON-VENTED FRAME - Offers complete protection from fine dust, particles, droplets and splashes
- LENS COLORS - Available in clear or smoke
- WRAP-AROUND LENS - For wide field of vision
- REMOVABLE LENS - Turn-to-lock buckle design for easy lens replacement
- NEOPRENE STRAP - Rubber strap stays in place on hard hats, safety helmets or hard-shell bump caps, is chemical-resistant and easy to clean
- LENS COLORS - Available in clear or smoke
- HAND WASH - With mild soap, water and Skullerz 3216 Microfiber Cleaning Cloth