Undercounter Refrigerator w/ Drawers UCRD 29"D Series, 60"W - UCRD60AHC-2
Write a Review
|
Questions & Answers (0)
Product Description
UCRD SERIES-29" DEPTH Versatile, compact (29" depth) models for under the counter refrigerated storage of food products. Working height is 34 1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own weight. Hinges also allow doors to stay open 120° and permit easy door removal for service and cleaning if required. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Cabinet insulation is CFC and HCFC-free foamed-in-place polyurethane of two-inch minimum thickness. 6" high casters are standard, 2 include brakes. DRAWER CONSTRUCTION Drawer frames are constructed of heavy-duty stainless steel and are supported on heavy-duty telescoping drawer slides for maximum support of stored food products. Slides have locking mechanism to prevent from drawers being pulled off of cabinets. Upper pull-out drawers accommodate 6" deep pans. Lower pull-out drawers accommodate two 4" deep pans. Heavy-duty pan divider supports are supplied. Foodservice pans for drawers are not included. Snap-type vinyl magnetic gasket is attached to each drawer for positive seal. Drawers extend 23" (when opened). REFRIGERATION Refrigeration system utilizes R134a refrigerant governed by a capillary tube system. Automatic (non-electric) condensate evaporator is provided. Interior forced-air system with high humidity evaporator coils, provides the ideal environment for food preservation. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$6,999.00
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 23 in |
| Height | 32-3/4 in |
| Compartment Width | 22 in |
| Compartment Depth | 28 in |
| Compartment Height | 24 in |
| Weight | 180 lbs |
Product Details
| Body Color Family | White |
| Light | No |
| Door Swing | Lift-Up |
| Adjustable Shelf | No |
| Defrost Type | Manual |
| Material | Steel |
| Door Color Family | White |
| Manufacturers Part Number | UCRD60AHC-2 |
| Brand | Beverage-Air |
| Horsepower | 1/4 HP |
| Color | Stainless Steel |
| Amperage | 1.5 A |
| Series | UCRD |
| Capacity | 16.75 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Doors/Shelves | 2 Drawers |
| Description | Undercounter Refrigerator w/ Drawers |
| Thermostat Type | Digital |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |