SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 33-726 FatMax® Tape Rule W/BladeArmor™ Coating, 26'L

Stanley 33-726 FatMax® Tape Rule W/BladeArmor™ Coating, 26'L

Item #: WBB983757

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.71 up to 8% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

Stanley®  Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure

Stanley® Fatmax® 33-740L Tape Rule W/ Bladearmor® Tape Measure

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 30-305 1" x 25'  High-Visibility Tape Rule

Stanley 30-305 1" x 25' High-Visibility Tape Rule

Stanley 30-485 1/2" x 12' High-Vis High Impact ABS Case Tape Rule

Stanley 30-485 1/2" x 12' High-Vis High Impact ABS Case Tape Rule

Stanley®  Leverlock® STHT30810 Tape Rule 1/2" X 12' Tape Measure

Stanley® Leverlock® STHT30810 Tape Rule 1/2" X 12' Tape Measure

Stanley 30-456 Tape Rule 1" x 8M/26'

Stanley 30-456 Tape Rule 1" x 8M/26'

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Power Strip, 12 Outlets, 15A, 48"L, 9' Cord

Global Industrial™ Power Strip, 12 Outlets, 15A, 48"L, 9' Cord

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Free Shipping

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Gardner Bender GTF600N Friction Tape, 3/4" X 60', Black

Gardner Bender GTF600N Friction Tape, 3/4" X 60', Black

Stanley® 33-726, FatMax® Tape Rule W/BladeArmor™ Coating, 26'L

  • 11' blade standout.
  • 1-1/4" wide blade for easy readability.
  • BladeArmor™ coating on the first 4-1/2" maximizes durability of the blade.
  • Mylar® polyester film extends life of entire blade.
  • High-impact ABS case with durable rubber-holds up to heavy use.
  • Top-forward blade lock makes locking and unlocking easy.
  • Cushion grip provides comfortable, slip-resistant hold.
  • Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.


  • Weights & Dimensions

    • Blade Width 1-1/4 in
    • Min Measurement 1/32 in
    • Tape Length 26 ft
    • Max Measurement 26 ft
    • Blade Standout 11 ft
    • Blade Length 26 ft

    Product Details

    • Digital No
    • Case Material Plastic/Rubber
    • Stud Markings Yes
    • Blade Material Steel
    • Rewind Type Automatic
    • Lockable Yes
    • Magnetic Tip No
    • Graduation Feet & Inches in
    • Type Tape Measure
    • Brand Stanley
    • Belt Clip Yes
    • Series Fatmax®
    • Blade Color Family Yellow
    • Manufacturers Part Number 33-726
    • Blade Coating Material Mylar Polyester, BladeArmor®
    • Color Family Black
    • Metric Markings No
    Customer Review

    5.0

    • 5 Star

      1
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: March 20, 2014

      Stanley Fat Max Tape
      Your review:
      As a design firm we need, we prefer the Stanley FatMax Tape. I ordered from Global industries and received my order quickly. Would order from them again.
    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 33-726 FatMax® Tape Rule W/BladeArmor™ Coating, 26'L

    Stanley 33-726 FatMax® Tape Rule W/BladeArmor™ Coating, 26'L

    Item #: WBB983757

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant