Insize Magnetic V-Block, 2-13/16"L x 2-3/8"W x 2-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Hold cylindrical workpieces for inspection and machining. Supplied in single piece. Not hardened. Not suitable for steel or iron surface, otherwise the magnetic force will be reduced. Squareness of V groove to back side: 394μinParallelism of V groove to top, bottom, left and right sides: 394μin.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 |
| Width | 2-3/8 in |
| Max Measurement | 1-3/4 IN |
Product Details
| Type | V-Block |
| Digital | No |
| Material | Steel |
| Description | Magnetic V-Block |
| Color | Green |
| Manufacturers Part Number | 6890-702 |
| Accuracy | 394Ωin °F |
| Brand | InSize |