Insize Zero Setter, 2"H
Write a Review
|
Questions & Answers (0)
Product Description
Magnetic base. Height: 2"Accuracy: ± .0004".
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 |
| Width | 3-13/16 in |
Product Details
| Type | Zero Setter |
| Digital | No |
| Graduation | .0005'' |
| Description | Zero Setter |
| Color | Gray |
| Manufacturers Part Number | 2397-25A |
| Accuracy | (+/-).0004" °F |
| Brand | InSize |