Insize Mini Magnetic Stand w/ Magnetic Pull, 20 lb.
Write a Review
|
Questions & Answers (0)
Product Description
For dial test indicators. Magnetic Force: 22lbf With dovetail groove.
PRICE
$71.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 |
| Width | 1-9/16 in |
| Max Measurement | 20 LB |
Product Details
| Type | Magnetic Stand |
| Digital | No |
| Includes | Snug Include |
| Material | Stainless Steel |
| Description | Mini Magnetic Stand W/ Magnetic Pull |
| Color | Green |
| Manufacturers Part Number | 6211-10E |
| Brand | InSize |