Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3774408

MPN #: CAT-33000K

California Air Tools 33000K LVLP Gravity Feed, Spray Gun Kit

Product Description
The California Air Tools 33000K LVLP Gravity Feed Spray Gun Kit can be used for variety of different applications such as Automotive, Industrial, Marine and Wood Working. The LVLP spray gun requires less air allowing you to use a smaller air compressor.

Using the CAT-33000 reduces overspray and allows you to spray larger surfaces without having to stop. The one-piece Lightweight Aluminum Gun Body makes working with this spray gun very easy. The Stainless Steel Fluid Needle and Nozzle are corrosion resistant.

The separate and adjustable fluid fan pattern and air controls make for more precise fan patterns and less waste. Separate and adjustable fluid, fan pattern and air controls for precise application. 1.3mm and 1.5 mm needles/tips are good for use with lacquers, enamels, stains, urethanes and fast dry low viscosity coatings. Install the 1.7mm or 2.0mm needles/tips for heavier coatings such as latex, satins and primers.

LVLP Spray Gun Kit Includes:
  • Large Fluid Cup – 20 oz / 0.6 l / 600 cc
  • Fluid Cup Thread – M16*1.5
  • 1.3mm/1.5mm/1.7mm/2.0mm Needle Kits
  • Air Regulator
  • Spray Gun Cleaning Kit
  • Blue Plastic Case
LVLP Spray Gun Kit Features:
  • Air inlet – 1/4
  • Includes – 1.3 mm Diameter Nozzle pre-installed
  • Pattern Width – 7 to 10.9 inches
  • Weight – 19 oz
  • Maximum Air Consumption – 3.5 to 3.9 CFM @ 30 PSI
  • Working Pressure – 28 to 45 PSI
  • Maximum Pressure – 60 PSI


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width4 in
Height13 in
Weight1 lbs

Product Details

MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberCAT-33000K
PSI60 psi
Max PSI60 psi
BrandCalifornia Air Tools