- Dial test indicator, range .03", graduation .0005" (part no. 2380-35)Magnetic stand
Insize Measuring Tool Set, 7-7/8"L, 2 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 |
| Width | 5-1/8 in |
| Max Measurement | 0.03 IN |
Product Details
| Type | Measuring Tool Set |
| Digital | No |
| Includes | Dial test indicator, Magnetic stand |
| Graduation | Dial test indicator 2380-35:0.0005", Magnetic stand |
| Description | Measuring Tool 2 Piece Set |
| Color | Green |
| Manufacturers Part Number | 5023-E |
| Accuracy | Dial test indicator 2380-35:(+/-)0.0005" Magnetic stand :/ °F |
| Brand | InSize |