Stanley FMHT33866S Fatmax® Magnetic Tape Rule 1-1/4" X 8M/26' - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Stanley® FMHT33866S, FatMax® Magnetic Tape Rule 1-1/4" x 8M/26'
11' blade standout. 1-1/4" wide blade for easy readability. BladeArmor™ coating on the first 4-1/2" maximizes durability of the blade. Mylar® polyester film extends life of entire blade. Tru-Zero™ magnetic hook for accurate measurements in all positions. Powerful rare earth magnet securely holds to steel surfaces. High-impact ABS case with durable rubber-holds up to heavy use. Top-forward blade lock makes locking and unlocking easy. Cushion grip provides comfortable, slip-resistant hold. Three-rivet, corrosion-resistant Tru-Zero™ end hook for accurate measurements.
PRICE
$245.70 Sold in packages of 6 / $40.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 |
| Width | 4-5/8 in |
| Height | 2-3/16 in |
| Weight | 1 |
| Max Measurement | 26 |
Product Details
| Digital | No |
| Package Quantity | 6 |
| Series | Fatman® |
| Manufacturers Part Number | FMHT33866S |
| Brand | Stanley |