- 1100 ft. lb. Torque
- Weighs Only 9.0 lbs.
- Hard Hitting Twin Hammer
- High Energy 6 Vane Motor
- Combined Power Management/Reverse Switch
- Comfort Handle Grip
- Combination Through Hole & Friction Ring Anvil
Florida Pneumatic Super Duty Air Impact Wrench, 3/4" Drive Size, 1100 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/8 in |
| Weight | 9 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 1100 lb-in |
| Drive Size | 3/4 in |
| Hose Size Inside Diameter | 3/8 |
| Bolt Capacity | 1 in |
Product Details
| RPM | 6000 rpm |
| CFM | 8 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Impact Wrenches |
| Pressure | 90 psi |
| Anvil | Hole & Friction Ring |
| Description | Super Duty Impact Wrench |
| Manufacturers Part Number | FP-777A |
| Average CFM | 8 CFM |
| Brand | Florida Pneumatic |