- 75 ft. lb. Torque
- Ideal Tool for Industrial Assembly Work
- Smooth High Energy Clutch
- Built-In Regulator & Inlet Swivel
Florida Pneumatic Straight Air Impact Wrench, 3/8" Drive Size, 75 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 75 lb-in |
| Drive Size | 3/8 in |
| Hose Size Inside Diameter | 3/8 |
| Bolt Capacity | 3/8 in |
Product Details
| RPM | 11000 rpm |
| CFM | 2.5 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Impact Wrenches |
| Pressure | 90 psi |
| Description | Straight Impact Wrench |
| Manufacturers Part Number | FP-720B |
| Average CFM | 2.5 CFM |
| Brand | Florida Pneumatic |