Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3211245

MPN #: 7000123570

Scotch® 605 Light Duty Packaging Tape, 1"W x 72 Yds., 1.6 Mil, Clear - Pkg Qty 36

Product Description
Transparent Film Tape for Cold Temperature Applications Scotch® Light Duty Packaging Tape 605 is a 2.5 mil (0.064 mm) thick transparent film tape with a medium strength acrylic adhesive which adheres instantly to a wide variety of surfaces. The polypropylene backing material offers good clarity with moisture, chemical and UV resistance. It is commonly used for general packaging and cold temperature applications.

Recommended Applications:
  • Cold temperature L-clip closure, attaching tabbing and holding
  • Inner pack box closure Promotional bundling
  • Attaching extended application tube to aerosol can
  • Document envelope closure
Immediate, Light-Duty Solution Scotch® Light Duty Packaging Tapes provide immediate, high-tack adhesion and resilience to moisture and chemicals. These versatile packaging tapes allow customers to choose the film backing and adhesive needed for application success. Leverage the advantages that come with a strong, yet light-duty, packaging tape that is designed to meet the everyday challenges of packaging or temporary holding applications. Scotch® Light Duty Packaging Tape 605 is a transparent film tape designed for general packaging and cold temperature applications. The polypropylene backing material is moisture, chemical and UV resistant.

Features:
  • Transparent, 2.5 mil (0.064 mm) film tape used for general packaging and cold temperature applications
  • Polypropylene backing material is 1.6 mil (0.041 mm) thick, moisture, chemical and UV resistant
  • Good handling, clarity and long aging
  • Complies with US FDA 21 CFR 175.105 for indirect food contact
  • Polypropylene backing material offers transparency, conformability and flexibility


PRICE
$313.20  Sold in packages of 36 / $8.70 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width1 in
Thickness1.6 mil
Tensile Strength22
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
Tape DutyLight
MaterialPolypropylene
DescriptionAcrylic Carton Sealing Tape
Package Quantity36
Manufacturers Part Number7000123570
Percent Elongation57
BrandScotch