Air Science® 34S Safestore Vented Chemical Storage Cabinet, 34"W x 20"D x 29"H
Write a Review
|
Questions & Answers (0)
Product Description
Safestore Vented Chemical Storage Cabinets are useful for storage of noxious or odorous chemicals. These cabinets minimize health and environmental risks in handling chemical vapors and residues, VOCs and general laboratory functions. The Air Science Multiplex filtration system protects the safety of personnel during use, maintenance and decontamination.
PRICE
$1,649.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 20 in |
| Height | 29 in |
Product Details
| Color | White |
| Hertz | 60 Hz |
| Fan Type | ebmpapbst Centrifugal |
| Airflow Direction | Upflow |
| Airflow | 250 CFM |
| Voltage | 120 V |
| Material | Polypropylene |
| Description | Safestore Vented Chemical Storage Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | 34S |
| Brand | Air Science |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO 9001 |